Skip Content
ELBOW ST 90 304SS 150LB SCRD 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW ST 90 304SS 150LB SCRD 2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS304S90SE2
  • Mfr. Model # S304S90SE2
  • UNSPSC # 0
  • CATALOGUE PAGE # 1796
  • Shipping Weight 3.1 lbs

Product Details

Class 150 schedule 40 stainless steel 90 degree street elbow, 2 in.

Technical Specs

  • Item 90 deg. Street Elbow
  • Standards ASME B1.20.1, ASTM A 351, MSS SP 114
  • Max. Pressure 300 PSI
  • Max. Steam Pressure 150 PSI
  • Fittings Sub-Category Elbows
  • Pipe Fitting Material 304 Stainless Steel
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape 90 Degrees Street Elbow
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Fitting Connection Type Screwed
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list