Skip Content
ELBOW ST 90 304SS 150 SCRD 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELBOW ST 90 304SS 150 SCRD 1-1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS304S90SE114
  • Mfr. Model # S304S90SE114
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Product Details

Class 150 schedule 40 stainless steel 90 degree street elbow, 1-1/4 in.

Technical Specs

  • Item Street Elbow, 90 Degrees
  • Specific Fitting Shape 90 Degrees Street Elbow
  • Pipe Fitting Material 304 Stainless Steel
  • Basic Fitting Shape Elbow
  • Fitting Schedule/Class Class 150
  • Basic Fitting Material Metal
  • Fitting Connection Type Screwed
  • Pipe Size - Pipe Fitting 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list