Skip Content
ELBOW SLEEVE,XL,BLUE,PULL-OVER W/ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW SLEEVE,XL,BLUE,PULL-OVER W/ST

DECADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8PE85
  • Mfr. Model # 8PE85
  • UNSPSC # 46182202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Blue
  • Item Elbow Sleeve
  • Features Lightweight, Hook and Loop Closure, Tennis Elbow
  • Material Neoprene
  • Fits 13-1/2 to 15"
  • Style Pull-Over w/Strap
  • Ergonomic Support Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list