Skip Content
ELBOW,PVC,90 DEGREE,1 RADIUS,4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,PVC,90 DEGREE,1 RADIUS,4 IN.

PLASTIC SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UXP6
  • Mfr. Model # 6UXP6
  • UNSPSC # 40141901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.67 lbs

Technical Specs

  • For Use With PVC Duct
  • Item Elbow
  • Material of Construction Type I Grade I PVC
  • Duct Size 4"
  • Standards Cell Class 12454, ASTM D1784
  • Type 90 Degree, 3 Piece, 1 Radius
  • Duct Fitting Duct Size 4"
  • Duct Fitting Item 90 Degree Elbow
  • Duct Fitting Material Type I PVC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List