Skip Content
ELBOW,PVC,45 DEGREE,8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,PVC,45 DEGREE,8 IN.

PLASTIC SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UXT1
  • Mfr. Model # 6UXT1
  • UNSPSC # 40141901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.58 lbs

Technical Specs

  • For Use With PVC Duct
  • Length 14-3/4"
  • Material of Construction Type I Grade I PVC
  • Item Elbow
  • Standards Cell Class 12454, ASTM D1784
  • Duct Size 8"
  • Type 45 Degree
  • Duct Fitting Duct Size 8"
  • Duct Fitting Length 14-3/4"
  • Duct Fitting Material Type I PVC
  • Duct Fitting Item 45 Degree Elbow

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List