Skip Content
ELBOW PULL 90DEG M/F 1/2 10PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW PULL 90DEG M/F 1/2 10PK

RACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBL2762
  • Mfr. Model # 2762
  • UNSPSC # 39121434
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Conduit Connector
  • Conduit Outlet Body Material Zinc
  • Conduit Outlet Body Style LB
  • Conduit Outlet Body Type Pulling Elbow
  • Conduit Outlet Body Hub Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list