ELBOW PRESTOLOK PLUS UNION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW PRESTOLOK PLUS UNION

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEW169PLP5-4
  • Mfr. Model # W169PLP5-4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Hex Size 9/16"
  • Item Swivel Male Elbow
  • Temp. Range 0 to 200 Degrees F
  • Tube Size 5/16"
  • Specific Fitting Shape 90 Degrees Swivel Elbow
  • Pipe Size - Pipe Fitting 1/4"
  • Fitting Connection Type Tube x MNPT
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Tube Fitting Material Nickel Plated Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list