Skip Content
ELBOW PAD VEP GRAIN PULL-ON LRG EA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW PAD VEP GRAIN PULL-ON LRG EA

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMO806-20LGE
  • Mfr. Model # 806-20LGE
  • UNSPSC # 46181514
  • CATALOGUE PAGE # 2470
  • Shipping Weight 0.5 lbs

Product Details

Elbow pads. Layered foam and VEP pad provides maximum shock and bruising protection. Soft and durable grain leather ensures abrasion protection. Helps prevent cumulative trauma. Large (10.5 inch x 6.5 inch).

Technical Specs

  • Back Support Size Large
  • Item Elbow Pads
  • Material Polyester with Durable Grain Leather

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list