Skip Content
ELBOW,OUTLET PIPE,1-1/2 IN,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELBOW,OUTLET PIPE,1-1/2 IN,BRASS

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16U034
  • Mfr. Model # 16U034
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • For Use With American Standard Flush Valves
  • Inlet (In.) 1-1/2
  • Item Elbow
  • Material of Construction Brass
  • Package Quantity 1
  • Type Outlet Pipe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list