Skip Content
ELBOW MALE STUD BSPT 12MMXR3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW MALE STUD BSPT 12MMXR3/8

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31091217
  • Mfr. Model # 31091217
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Material of Construction Glass Filled Nylon And Nickel Plated Brass
  • Item 90 Degrees Male Elbow
  • Temp. Range -4 Degrees F to 175 Degrees F
  • Type 90 Degree
  • Connection BSPT x Tube
  • Hex Size 17mm
  • Max. Pressure (PSI) 290
  • Pipe Size 3/8"
  • Standards -
  • Stem OD -
  • Tube Size 12mm
  • Sub-Category Elbows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list