Skip Content
ELBOW MALE POLYTITE 3/8-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW MALE POLYTITE 3/8-1/8

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE169P6-2
  • Mfr. Model # 169P6-2
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Temp. Range 0 - 150 Degrees F
  • Item Male Elbow
  • Tube Size 3/8"
  • Max. Pressure 150 psi
  • Compression Thread Size 1/8"
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Material Metal
  • Fitting Connection Type Compression x MNPT
  • Pipe Size - Pipe Fitting 1/8"
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list