ELBOW MALE EXTENDED 1/8 X1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW MALE EXTENDED 1/8 X1/8

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31295311
  • Mfr. Model # 31295311
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Material of Construction Glass Filled Nylon And Nickel Plated Brass
  • Item Extended Male Elbow
  • Temp. Range -4 to 175 Degrees F
  • Type 90 Degrees
  • Connection MNPT x Tube
  • Max. Pressure (PSI) 290
  • Pipe Size 1/8"
  • Tube Size 1/8"
  • Sub-Category Elbows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list