ELBOW MALE ALOK 3/8T-1/4P BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELBOW MALE ALOK 3/8T-1/4P BRASS

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VKI6MSEL4N-B
  • Mfr. Model # 6MSEL4N-B
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Male Elbow
  • Temp. Range -40 to 400 Degrees F
  • Hex Size 5/8"
  • Tube Size 3/8"
  • Max. Pressure 4100 psi
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Connection Type A-LOK(R) x MNPT
  • Compression Thread Size 9/16/20
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list