Skip Content
ELBOW MALE ALOK 1/4T-1/4P BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELBOW MALE ALOK 1/4T-1/4P BRASS

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VKI4MSEL4N-B
  • Mfr. Model # 4MSEL4N-B
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Male Elbow
  • Hex Size 9/16"
  • Temp. Range -40 to 400 Degrees F
  • Tube Size 1/4"
  • Max. Pressure 4100 psi
  • Compression Thread Size 7/16/20
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Fitting Connection Type A-LOK(R) x MNPT
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list