Skip Content
ELBOW MALE 90DEG - TUBE X MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW MALE 90DEG - TUBE X MNPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE169VL4-2
  • Mfr. Model # 169VL4-2
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Male Elbow
  • Temp. Range -30 - 275 Degrees F
  • Tube Size 1/4"
  • Basic Fitting Shape Elbow
  • Max. Pressure 400 psi
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Connection Type Compression x MNPT
  • Pipe Size - Pipe Fitting 1/8"
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list