Skip Content
ELBOW MALE 6 MM ODX3/8 BSPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW MALE 6 MM ODX3/8 BSPT

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31090617
  • Mfr. Model # 31090617
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Stainless steel gripping ring provides a secure, leak-free connection without tools: disconnects easily with the plastic release button.

Technical Specs

  • Item Male Stud Elbow
  • Max. Temp. 176 Degrees F
  • Outside Dia. 6mm
  • Standards ISO 14743
  • Max. Pressure 290 PSI
  • Compliance RoHS
  • Fittings Sub-Category Fittings
  • Pipe Size - Pipe Fitting 3/8"
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape Elbow
  • Fitting Connection Type Male BSPT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List