Skip Content
ELBOW MALE 5/16 OR 8 MMX3/8 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW MALE 5/16 OR 8 MMX3/8 NPT

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31090818
  • Mfr. Model # 31090818
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Stainless steel gripping ring provides a secure, leak-free connection without tools: disconnects easily with the plastic release button.

Technical Specs

  • Type Male Elbow NPT Thread
  • Tube Size 5/16"
  • Material of Construction Technical Polymer, Nickel-Plated Brass, NBR
  • Temp. Range -20 Degrees C - 80 Degrees C
  • Item Stud Elbow
  • Connection Tube x MNPT
  • Max. Pressure (PSI) 290
  • Pipe Size 3/8"
  • Standards ISO 14743, DI 97/23/EC (PED), DI 2002/95/EC (RoHS), 2011/65/EC, DI 1907/2006 (REACH)
  • Sub-Category Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list