ELBOW MALE 45DEG 1/8X1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW MALE 45DEG 1/8X1/8

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31135311
  • Mfr. Model # 31135311
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item 45 Degrees Male Elbow
  • Material of Construction Glass Filled Nylon And Nickel Plated Brass
  • Temp. Range -4 Degrees F to 175 Degrees F
  • Type 45 Degree
  • Connection FNPT x Tube
  • Max. Pressure (PSI) 290
  • Hex Size 11mm
  • Pipe Size 1/8"
  • Tube Size 1/8"
  • Standards -
  • Stem OD -
  • Sub-Category Elbows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list