Skip Content
ELBOW JOINT,13MM BALL/SOCKET 30MM M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW JOINT,13MM BALL/SOCKET 30MM M

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UDW0
  • Mfr. Model # 6UDW0
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • For Use With Gas Springs
  • Item Elbow Joint
  • Material Stainless Steel
  • Application Gas Spring Connector
  • Type 13mm Ball/Socket 30mm M8 Thread

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list