Skip Content
ELBOW GALV MI 90 STREET 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW GALV MI 90 STREET 1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGM90SE1
  • Mfr. Model # GM90SE1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1783
  • Shipping Weight 26.4 lbs

Product Details

Class 150 malleable iron galvanized 90 degree street elbow, pipe fitting, 3/4 in NPT.

Technical Specs

  • Item 90 deg. Street Elbow
  • Pipe Fitting Material Galvanized Malleable Iron
  • Specific Fitting Shape 90 Degrees Street Elbow
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list