Skip Content
Discontinued with Replacement
ELBOW GALV MI 90 3X2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELBOW GALV MI 90 3X2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGM90RE32
  • Mfr. Model # GM90RE32
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.96 lbs
Suggested Replacement Product
REDUCING ELBOW 90 DEG 3 X 2 IN GALV

Price: NA

Product Details

Class 150 malleable iron 90 degree reducing elbow, 3 in. x 2 in. NPT size.

Technical Specs

  • Item Reducing Elbow, 90 Degrees
  • Pipe Size 3" x 2"
  • Specific Fitting Shape 90 Degrees Reducing Elbow
  • Pipe Fitting Material Galvanized Malleable Iron
  • Basic Fitting Material Metal
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 3" x 2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List