Skip Content
ELBOW GALV MI 90 3X2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW GALV MI 90 3X2-1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGM90RE3212
  • Mfr. Model # GM90RE3212
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1785
  • Shipping Weight 3.66 lbs

Product Details

Class 150 malleable iron 90 degree reducing elbow, 3 in. x 2-1/2 in. NPT size.

Technical Specs

  • Item Reducing Elbow, 90 deg.
  • Pipe Size 3" x 2-1/2"
  • Pipe Fitting Material Galvanized Malleable Iron
  • Specific Fitting Shape 90 Degrees Reducing Elbow
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3" x 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list