ELBOW GALV MI 45 STREET 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW GALV MI 45 STREET 1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGM45SE14
  • Mfr. Model # GM45SE14
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1783
  • Shipping Weight 3.12 lbs

Product Details

Class 150 malleable iron galvanized 45 degree street elbow, pipe fitting, 1/4 in. NPT.

Technical Specs

  • Item 45 deg. Street Elbow
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape 45 Degrees Street Elbow
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"
  • Pipe Fitting Material Galvanized Malleable Iron

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list