Skip Content
ELBOW FEMALE STUD 1/4 MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW FEMALE STUD 1/4 MNPT

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR30095614
  • Mfr. Model # 30095614
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Female Elbow
  • Temp. Range -4 Degrees F to 175 Degrees F
  • Material of Construction Glass Filled Nylon Body And Nickel Plated Brass Base
  • Type 90 Degrees
  • Connection FNPT x Tube
  • Standards -
  • Tube Size 1/4"
  • Hex Size -
  • Pipe Size 1/4"
  • Max. Pressure (PSI) 290
  • Stem OD -
  • Sub-Category Elbows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list