Skip Content
ELBOW BLK MI 90 STREET 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW BLK MI 90 STREET 4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBM90SE4
  • Mfr. Model # BM90SE4
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.2 lbs

Product Details

Class 150 malleable iron 90 degree elbow, pipe fitting, 4 in NPT size.

Technical Specs

  • Item Street Elbow, 90 Degrees
  • Specific Fitting Shape 90 Degrees Street Elbow
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 4"
  • Basic Fitting Shape Elbow

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list