Skip Content
Discontinued with Replacement
ELBOW BLK MI 90 2X1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELBOW BLK MI 90 2X1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBM90RE21
  • Mfr. Model # BM90RE21
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.73 lbs
Suggested Replacement Product
REDUCING ELBOW 90 DEG 2 X 1 IN BLK

Price: NA

Product Details

Class 150 malleable iron 90 degree reducing elbow, 2 in. x 1 in. NPT size.

Technical Specs

  • Pipe Size 2" x 1"
  • Item Reducing Elbow, 90 Degrees
  • Specific Fitting Shape 90 Degrees Reducing Elbow
  • Basic Fitting Shape Elbow
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 2" x 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list