Skip Content
Discontinued with Replacement
ELBOW BLK MI 90 1-1/2X1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELBOW BLK MI 90 1-1/2X1-1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBM90RE112114
  • Mfr. Model # BM90RE112114
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs
Suggested Replacement Product
REDCG ELBW 90 DEG 1 1/2 X 1 1/4 IN

Price: NA

Product Details

Class 150 malleable iron 90 degree reducing elbow, 1-1/2 in. x 1-1/4 in. NPT size.

Technical Specs

  • Item Reducing Elbow, 90 Degrees
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape 90 Degrees Reducing Elbow
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1-1/2" x 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list