Skip Content
ELBOW BLK MI 45 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW BLK MI 45 2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBM45E2
  • Mfr. Model # BM45E2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1783
  • Shipping Weight 1.74 lbs

Product Details

Class 150 malleable iron 45 degree elbow, 2 in. NPT size.

Technical Specs

  • Item 45 deg. Elbow
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape 45 Degrees Elbow
  • Pipe Size - Pipe Fitting 2"
  • Basic Fitting Shape Elbow

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list