Skip Content
ELBOW AND TAILPIECE,SIZE 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW AND TAILPIECE,SIZE 3/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1RLU1
  • Mfr. Model # 1RLU1
  • UNSPSC # 40101801
  • CATALOGUE PAGE # 1831
  • Shipping Weight 0.5 lbs

Product Details

Elbow and Tailpiece, Body Style Elbow, Pipe Size 3/4 In., Temp. Range -40 to 350 Degrees F, BtuH Capacity -, Material Elbow & Tailpiece Cast Brass, Tailpiece Threaded, Coefficient of Volume -, Max. Pressure 60 psi

Technical Specs

  • Item Elbow and Tailpiece
  • Material Elbow & Tailpiece Cast Brass
  • Body Style Elbow
  • Temp. Range -40 - 350 Degrees F
  • Pipe Size 3/4"
  • Tailpiece Threaded
  • Max. Pressure 60 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list