ELBOW,90DEG1/4IN,NO LEAD RED BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW,90DEG1/4IN,NO LEAD RED BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6RCU2
  • Mfr. Model # 6RCU2
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

Resist corrosion from water, heat, saltwater, acids, minerals, and heavy soils. For use with air, water, natural gas, and steam in commercial and residential buildings. Meets ANSI NSF-61-4, and IAPMO standards. Maximum pressure: 125 PSI. Temperature range: -20 Degrees to 400 Degrees F.

Technical Specs

  • Item Elbow, 90 Degrees
  • Temp. Range -20 Degrees F - 400 Degrees F
  • Standards ASTM B584, ASME B16.15, ANSI B1.20.1, ANSI NSF-61-4 though IAPMO
  • Max. Pressure 125 PSI
  • Compliance ANSI NSF-61-4 though IAPMO
  • Pipe Fitting Material Red Brass
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Schedule/Class Class 125
  • Basic Fitting Shape Elbow
  • Fitting Connection Type FNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list