ELBOW,90DEG RED BRASS,1/2 IN,150 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW,90DEG RED BRASS,1/2 IN,150 PS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1VER8
  • Mfr. Model # 1VER8
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 1801
  • Shipping Weight 0.25 lbs

Product Details

Red brass fittings - class 125. Resist corrosion from water, heat, saltwater, acids, minerals, and soils. For use with air, water, natural gas, and steam. Maximum pressure: 125 PSI. Temperature range: -20 degrees to 400 degrees F: raised square plugs are -20 degrees to 300 degrees F.

Technical Specs

  • Temp. Range -20 Degrees F - 400 Degrees F
  • Item Elbow, 90 Degrees
  • Standards ASTM B584, ASME B16.15, ANSI B1.20.1
  • Max. Pressure 125 PSI
  • Pipe Fitting Material Red Brass
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Schedule/Class Class 125
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Fitting Connection Type FNPT
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list