Skip Content
ELBOW,90DEG CLOSEROUGH,3/8 IN,COPPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,90DEG CLOSEROUGH,3/8 IN,COPPE

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UGD1
  • Mfr. Model # 5UGD1
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Temp. Range -20 to 400 Degrees F
  • Item Elbow, 90 Degrees , Close Rough
  • Standards ASME B16.22
  • Outside Dia. 1/2"
  • Max. Pressure 779 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT, ISO 9001 Registered Facility
  • Tube Size 3/8"
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Connection Type C x C
  • Pipe Size - Pipe Fitting 3/8"
  • Basic Fitting Material Metal
  • Basic Fitting Shape Elbow
  • Tube Fitting Material Wrot Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list