ELBOW,90DEG,1/2 IN,304 STAINLESS ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW,90DEG,1/2 IN,304 STAINLESS ST

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LTA2
  • Mfr. Model # 1LTA2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1797
  • Shipping Weight 0.24 lbs

Product Details

Type 304 stainless steel has good corrosion resistance. NPT threads. Max. pressure: 300 PSI WOG: 150 PSI saturated steam. Meet MSS-SP-114 Class 150 pressure ratings. Threads conform to ASME B1.20.1. Material conforms to ASTM-A-351.

Technical Specs

  • Item Elbow, 90 deg.
  • Max. Pressure 300 PSI
  • Standards Material Conforms To ASTM A 351, Threads Conform To ANSME B1.20.1, Meets MSS SP 114 Class 150 Pressure Ratings
  • Max. Steam Pressure 150 PSI
  • Fittings Sub-Category Elbows
  • Pipe Fitting Material 304 Stainless Steel
  • Fitting Connection Type FNPT
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Material Metal
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list