Skip Content
ELBOW,90DEG,1 1/2 IN,304 SS,150 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW,90DEG,1 1/2 IN,304 SS,150 PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LTA6
  • Mfr. Model # 1LTA6
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1797
  • Shipping Weight 1.3 lbs

Product Details

Type 304 stainless steel has good corrosion resistance. NPT threads. Max. pressure: 300 PSI WOG: 150 PSI saturated steam. Meet MSS-SP-114 Class 150 pressure ratings. Threads conform to ASME B1.20.1. Material conforms to ASTM-A-351.

Technical Specs

  • Max. Pressure 300 PSI
  • Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
  • Item 90 Degrees Elbow
  • Fittings Sub-Category Elbows
  • Max. Steam Pressure 150 PSI
  • Pipe Fitting Material 304 Stainless Steel
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1-1/2"
  • Basic Fitting Material Metal
  • Fitting Connection Type FNPT
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list