Skip Content
ELBOW 90 FORGED SCRD 3M 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW 90 FORGED SCRD 3M 3/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSS3M90E34
  • Mfr. Model # FSS3M90E34
  • UNSPSC # 27121705
  • CATALOGUE PAGE # 1794
  • Shipping Weight 1.56 lbs

Product Details

90 degree elbow. Forged fittings 3,000 lb, SCRD connection. 3/4 in.

Technical Specs

  • Item Elbow, 90 deg.
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Connection Type Screwed
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list