Skip Content
ELBOW 90 FORGED S/W 3000LB 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW 90 FORGED S/W 3000LB 1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSSW3M90E1
  • Mfr. Model # FSSW3M90E1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1794
  • Shipping Weight 0.95 lbs

Product Details

90 degree elbow. Forged fitting 3,000 lb, S/W connection. 1 in.

Technical Specs

  • Item Elbow, 90 deg.
  • Pipe Size - Pipe Fitting 1"
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Connection Type Socket Weld
  • Basic Fitting Shape Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list