ELBOW 90 DEGREE,TUBE 1/4 IN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELBOW 90 DEGREE,TUBE 1/4 IN,PK 10

NORGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LRH8
  • Mfr. Model # 1LRH8
  • UNSPSC # 40142308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Elbow
  • Temp. Range 32 to 140 Degrees F
  • Tube Size 1/4"
  • Fitting Connection Type Tube
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Fitting Material Polybutylene
  • Colour White
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list