Skip Content
ELBOW,90 DEGREE,3 IN,COPPER,200 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELBOW,90 DEGREE,3 IN,COPPER,200 PSI

VIEGA PROPRESS XL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RPL2
  • Mfr. Model # 1RPL2
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.86 lbs

Technical Specs

  • Item Elbow
  • Temp. Range 0 Degrees to 250 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Standards NSF, UL, IAPMO, CSA, ABS
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Connection Type FTG x Press
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3"
  • Tube Fitting Material Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list