Skip Content
ELBOW 90 DEGREE 2INCH ABS HUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW 90 DEGREE 2INCH ABS HUB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WHZ3
  • Mfr. Model # 1WHZ3
  • UNSPSC # 40141716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Pipe Size 2"
  • Standards Cell Class 32222 ss Defined in ASTM D3965
  • Item Elbow
  • Temp. Range -40 - 180 Degrees F
  • Specific Fitting Shape 90 Degrees Elbow
  • Pipe Fitting Material ABS
  • Fitting Connection Type Hub
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list