Skip Content
ELBOW,90 DEGREE,1/2 IN,SOCKET X FPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,90 DEGREE,1/2 IN,SOCKET X FPT

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TNW8
  • Mfr. Model # 3TNW8
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Gray
  • Item Elbow, 90 Degrees
  • Max. Temp. 210 Degrees F
  • Pipe Size 1/2"
  • Schedule 80
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 424 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Elbows
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Material Plastic
  • Fitting Connection Type FNPT x Socket
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list