ELBOW,90 DEG,PVC,4 IN,140 DEG F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW,90 DEG,PVC,4 IN,140 DEG F

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WKA6
  • Mfr. Model # 1WKA6
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour White
  • Item Elbow, 90 Degrees
  • Max. Temp. 140 Degrees F
  • Standards Cell Class 12454, ASTM D1784
  • Fittings Sub-Category Elbows
  • Fitting Schedule/Class Schedule DWV
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Hub
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 4"
  • Specific Fitting Shape 90 Degrees Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list