ELBOW,90 DEG,P X P,1 IN,COPPER,200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELBOW,90 DEG,P X P,1 IN,COPPER,200

VIEGA PROPRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RPJ6
  • Mfr. Model # 1RPJ6
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Elbow
  • Standards NSF/ANSI 61, UL, IAPMO, CSA, ABS, NFPA 13, 13D and 13R, ASTM
  • Temp. Range 0 Degrees to 250 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1"
  • Tube Fitting Material Copper
  • Basic Fitting Material Metal
  • Fitting Connection Type Press x Press

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list