ELBOW,90 DEG,MED RADIUS,3/4 IN,COPP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW,90 DEG,MED RADIUS,3/4 IN,COPP

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P070
  • Mfr. Model # 5P070
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Elbow, 90 Degrees , Intermediate Radius
  • Outside Dia. 7/8"
  • Temp. Range -20 to 400 Degrees F
  • Standards ASME/ANSI B16.22
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 582 psi @ 100 Degrees F
  • Tube Size 3/4"
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Fitting Connection Type FTG x C
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/4"
  • Tube Fitting Material Wrot Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list