Skip Content
ELBOW,90 DEG,FTG X C,WROT COPPER,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,90 DEG,FTG X C,WROT COPPER,1/

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VMB5
  • Mfr. Model # 1VMB5
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Elbow, 90 Degrees
  • Outside Dia. 1/4"
  • Temp. Range -20 to 400 Degrees F
  • Standards ASME/ANSI B16.22
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 912 psi @ 100 Degrees F
  • Tube Size 1/8"
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Connection Type FTG x C
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Tube Fitting Material Wrot Copper
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list