ELBOW 90 DEG F/SADL VNT CNDCTV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW 90 DEG F/SADL VNT CNDCTV

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASISV90CND
  • Mfr. Model # SV90CND
  • UNSPSC # 26131612
  • CATALOGUE PAGE # 2567
  • Shipping Weight 3.0 lbs

Product Details

Conductive Elbow, 90 degree.

Technical Specs

  • Colour Black
  • For Use With Mfr. No. SV-189CND
  • Item Conductive 90 Degrees Elbow
  • Length 8"
  • Construction Polyethylene
  • Standards Meets OSHA 1910.146
  • Outlet Size 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list