Skip Content
ELBOW,90 DEG,CLOSE ROUGH,1 IN,COPPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,90 DEG,CLOSE ROUGH,1 IN,COPPE

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P066
  • Mfr. Model # 5P066
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Elbow, 90 Degrees , Close Rough
  • Standards ASME/ANSI B16.22
  • Outside Dia. 1-1/8"
  • Max. Pressure 494 psi @ 100 Degrees F
  • Temp. Range -20 to 400 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Tube Size 1"
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Fitting Connection Type FTG x C
  • Pipe Size - Pipe Fitting 1"
  • Basic Fitting Material Metal
  • Tube Fitting Material Wrot Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list