Skip Content
ELBOW,90 DEG,CLOSE ROUGH,1.5 IN,COP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,90 DEG,CLOSE ROUGH,1.5 IN,COP

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P056
  • Mfr. Model # 5P056
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Temp. Range -20 to 400 Degrees F
  • Outside Dia. 1-5/8"
  • Standards ASME/ANSI B16.22
  • Max. Pressure 408 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Item Elbow, 90 Degrees , Close Rough
  • Tube Size 1-1/2"
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Fitting Connection Type C x C
  • Tube Fitting Material Wrot Copper
  • Pipe Size - Pipe Fitting 1-1/2"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list