ELBOW,90 DEG,8 IN,HUB CONNECTION,PV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW,90 DEG,8 IN,HUB CONNECTION,PV

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GUV1
  • Mfr. Model # 3GUV1
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.38 lbs

Technical Specs

  • Colour White
  • Max. Temp. 140 Degrees F
  • Item Elbow, 90 Degrees
  • Standards Meets or Exceeds Class 12454 Standards As Defined In ASTM D1784 For Material, ASTM D2665 For Dimensions, D3311 For Patterns And Layout
  • Fittings Sub-Category Elbows
  • Fitting Schedule/Class Schedule DWV
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Hub
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 8"
  • Specific Fitting Shape 90 Degrees Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list