Skip Content
ELBOW,90 DEG,4 IN,FNPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,90 DEG,4 IN,FNPT,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VFF2
  • Mfr. Model # 1VFF2
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.11 lbs

Technical Specs

  • Colour Gray
  • Item Elbow, 90 Degrees
  • Max. Temp. 140 Degrees F
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 162 psi @ 73 Degrees F
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Fittings Sub-Category Elbows
  • Fitting Schedule/Class Schedule 80
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Elbow
  • Fitting Connection Type FNPT x FNPT
  • Pipe Size - Pipe Fitting 4"
  • Basic Fitting Material Plastic
  • Specific Fitting Shape 90 Degrees Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list