Skip Content
ELBOW,90 DEG,3/8 IN,316 STAINLESS S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,90 DEG,3/8 IN,316 STAINLESS S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TY88
  • Mfr. Model # 2TY88
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Standards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
  • Item 90 Degrees Elbow
  • Pipe Fitting Material 316 Stainless Steel
  • Fitting Connection Type FNPT
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/8"
  • Max. Pressure 3000 psi@100 Degrees F
  • Max. Steam Pressure 2500 psi@350 Degrees F
  • Fittings Sub-Category Elbows
  • Specific Fitting Shape 90 Degrees Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list